Heat Detector, Silver/White
Mfr # 302-135
Zoro # G6614036
product price:Â $55.29
/eaKey Features
Height (In.)
4 1/4 in
Length (In.)
2 1/16 in
Mounting
Surface
Finish
Silver/White
Standards
MEA, UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302-135
Zoro #
G6614036
UPC #
793017005280
Country of Origin
United States
Dimensions
Height (In.)
4 1/4 in
Length (In.)
2 1/16 in
Depth (In.)
2 1/16 in
Outside Diameter
2.06 in
Overall Height
4.25 in
Details
Item
Heat Detector
Mounting
Surface
Finish
Silver/White
Standards
MEA, UL
Coverage (Square-Ft.)
2,500 sq ft
Type
Rate Compensation
Color
Gray, White
Power Source
Hardwired
Environment
Indoor
Resistance Properties
Corrosion Resistant, Shock Resistant, Tamper Resistant
Minimum Operating Temperature
-40 Degrees F
Detects
Heat
Mount Type
Surface
Sensor Type
Mechanical
Receiver Range
2,500 sq ft
Shape
Round
Current Rating
0.5 A @ 125V AC, 1 A @ 6 to 25V DC, 5 A @ 6 to 125V AC
Voltage Rating
125V DC, 6 to 25V AC, 6 to 25V DC
Detector Type
Heat Detector
Description
Heat Detector, Rate Compensation, Finish Silver/White, Surface Mounting, Depth (In.) 2-1/16, Height (In.) 4-1/4, Length (In.) 2-1/16, Coverage (Square-Ft.) 2500, Standards UL, CSFM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.