Electric Chain Hoist, 125 lb, 15 ft, Hook Mounted - No Trolley, 120V AC, White and Orange

  • Mfr # ED125DS-15

  • Zoro # G6614142


product price:  $3,852.99
/ea
Free Shipping & Returns

Key Features

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED125DS-15
Zoro #
G6614142
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr
Housing Depth
5 in
Housing Length
16 29/32 in
Housing Width
6 13/64 in
Maximum Lifting Length
15 ft
Mfr. Warranty Length
1 yr
Body Width
6 7/32 in
Body Length
16 29/32 in
Lifting Hook Opening Width
1 in
Controller Cord Length
12 ft
Minimum Retracted Length
12 13/32 in
Body Depth
5 in

Details

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
Lift Speed
69/13 fpm
Load Capacity
125 lb
Min. Between Hooks
12 13/32 in
Motor HP
0.4 hp
Phase
1
Standards
ANSI/ASME B30.16, ASME HST-1, NFPA 70
Voltage
120V AC
Fits Brand
Harrington Hoists Inc
Trolley Configuration
Hook Mounted - No Trolley
Lubrication
Oil Bath
Reeving
1
Brake
Electromechanical and Regenerative
Thermal Protection
Not Available and Not Included
Item
Electric Chain Hoist
Number of Speeds
2
Amps @ Low Volts
5 A
Control
110V Push Button Control Pendant
Hz
60
Classification
H2
Finish
Electrostatic Enamel
Control Cord
12 ft
Clutch
Friction
Features
Heat-Treated Gearing, High Speed Motor, Integrated Friction Clutch, Standard Double-Braking System
Brake Type
Weston Style Load Brake
Lifting Hook Material
Carbon Steel
Starts and Stops per Hour
180
Minimum Lift Speed
13 fpm
Motor Horsepower
3/8 hp
Duty Classification
H2
Hoist IP Rating
IP54
Overload Protection Included
No
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Lift Speed
69 fpm
Mount Type
Hook Mounted - No Trolley
Current at Min. Voltage
5 A
Chain Finish
Enamel
Body Material
Aluminum
Body Finish
Enamel
Current at Max. Voltage
5 A
Programmable
Programmable by Internal Controls
Resistance Properties
Wear Resistant
Maximum Lifting Capacity
125 lb
Clutch Type
Friction Clutch
Included Components
Chain Container, Pendant, Safety Latch Hook
Pendant IP Rating
IP65
Includes Brake
Brake Included
Number of Load Chains
1
Headroom
12 13/32 in
Number of Reeves
1
Includes Clutch
Clutch Included
Controls
Push Button Pendant
Operating Voltage
120V AC

Description

Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 125 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 13 fpm, Maximum Lift Speed 69 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 5 A, Current at Maximum Voltage 5 A, Motor Horsepower 3/8 hp, Operating Voltage 120V AC, Headroom 12 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.