Men's Wellington Boot, 11 1/2, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G6615137


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7876
Zoro #
G6615137
UPC #
617420115179
Country of Origin
China

Dimensions

Size
11 1/2
Width
W
Footwear Width
W
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
11 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Metatarsal System
No
Ninety Degree Heel
Yes
Footwear Style
Wellington Boot
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.50
Insulation Type
None
Waterproof Type
Full Bootie
Footwear Closure Type
Pull On
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable Dual Density PU Cushion Insert
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Footwear Shank Type
Plastic
Oil Resisting Sole
Yes
Last Number or Name
A7876
Footwear Construction Type
Welt
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Sole Pattern
Low profile High surface contact
Mark II Slip Test Results- Dairy Tile Dry
1.00
Puncture Resistant Insole
Yes
Static Dissipative
No
CSA Footwear Standard
Not Specified
Liner Material
Mesh, Nylon
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Shank Material
Plastic
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
1.00
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Standards
ASTM 2413-11
Predominant Footwear Color
Brown
Wide Toe Cap
Yes
Midsole Material
Polyurethane
Insulated
No
Max. Heat Rating
100 Degrees F
Conductive
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
1
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Maximum Heat Rating
100 Degrees F
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily
0.5
Construction
Welted
Toe Cap Material
Composite
All-Leather Upper
Yes
Insole Technology
Cushioned Footbed, Dual Density, Removable
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11 1/2, Static Dissipative No, Style Number A7876, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.