
Cut Resistant Sleeve, Yl, 18", Thumb Hole
Mfr # 10-KS18TO
Zoro # G6616290
product price:Â $5.49
/ea
Sold in multiples of 144 for $790.56
Key Features
Size
Universal
ANSI/ISEA Cut Level
A3
Color
Yellow
Cut-Resistant Material
Kevlar(R)
Sleeve Material
Kevlar(R)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10-KS18TO
Zoro #
G6616290
UPC #
616314017056
Country of Origin
United States
Dimensions
Size
Universal
Length
18 in
Sleeve Length
18 in
Details
Item
Cut-Resistant Sleeve
ANSI/ISEA Cut Level
A3
Color
Yellow
Cut-Resistant Material
Kevlar(R)
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
Not Tested
Standards
TAA Compliant
Series
Kut Gard(R)
Silicone-Free
Contains Silicone
Sleeve Construction
Seamless Knit
Brand and Series
PIP Kut Gard(R)
Latex-Free
Latex-Free
Cuff Style
Shirred Slip-On
Sleeve Style
Sleeve
Anti-Static
Anti-Static Not Included
Sleeve Performance
General Purpose
Sleeve Liner Material
Kevlar(R)
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Liner Material Kevlar(R), Sleeve Material Kevlar(R), Color Yellow, Size Universal, Series Kut Gard(R), Standards TAA Compliant, ANSI/ISEA Abrasion Level Not Tested, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free, FDA Compliant Not FDA Compliant, Silicone-Free Contains Silicone, Cuff Style Shirred Slip-On
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.