Men's 8-Inch Work Boot, 8 D, Steel Toe, 8 in H, Brown, 804-4378

  • Mfr # 804-4378 8D

  • Zoro # G6616379


product price:  $295.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4378 8D
Zoro #
G6616379
UPC #
014799881283
Country of Origin
United States

Dimensions

Size
8
Width
D
Height
8 in
Heel Height
1/2 in
Footwear Width
D
Overall Height
8 in
Size (PRINT)
8

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Removable Insole
Yes
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Dry
0.63
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Waterproof Type
None
Upper Boot Material
All Leather
Insole System
Poron 4000 w/Memory Foam Insole & Arch Over Anti-Fatigue Mat Filler
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Oily
0.23
Insulated
No
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Wet
0.34
Metatarsal Guard
No
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Midsole Material
Rubber
Standards
F2413-17ASTM
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
No
Footwear Style
8 in Work Boot
Footwear Sole Pattern
Lug
Predominant Footwear Color
Brown
Ninety Degree Heel
Yes
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Last Number or Name
4258
Footwear Construction Type
Welted
Wide Toe Cap
No
Metatarsal System
No
Insulation Type
None
Static Dissipative
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.23
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.63, Dairy Tile (Oily): 0.23, Dairy Tile (Oily/Wet): 0.23, Dairy Tile (Wet): 0.34
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Insole Material
Foam, Polyurethane
Style Family
8-Inch Work Boot
Construction
Welted
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
All-Leather Upper
Yes
Toe Cap Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Foam, Polyurethane
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 804-4378, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.