Men's 8-Inch Work Boot, 11 1/2, Composite Toe, 8 in H, Brown, CA5589

  • Mfr # CA5589

  • Zoro # G6616683


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Style Number
CA5589
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA5589
Zoro #
G6616683
UPC #
726363661282
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
EE
Footwear Width
EE
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
11 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5589
Upper Boot Material
All Leather
Waterproof
Yes
Static Dissipative
No
Shank Material
Non-Metallic
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Liner Material
Mesh
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Insole System
Removable
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Insulation Type
None
Predominant Footwear Color
Brown
Conductive
No
Max. Heat Rating
Not Rated
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Midsole Material
None
Metal Chip Resisting Sole
No
Upper Material Description
Leather
Insulated
No
For Outdoor Traction
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Metatarsal System
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Non-Metallic
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Toe Shape
Round
Waterproof Type
Scubaliner
Mark II Slip Test Results- Dairy Tile Dry
0.81
Mark II Slip Test Results- Dairy Tile Wet
0.65
Removable Insole
Yes
Non Metallic Upper
No
Last Number or Name
Cathode
Mark II Slip Test Results- Dairy Tile Oily
0.27
Footwear Sole Pattern
Exclusive Design
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Style
8 in Work Boot
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Upper Material
Leather
Slip-Resistance Value - Mark II - Dry
0.81
Slip-Resistance Value - Mark II - Oily
0.27
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.65
All-Leather Upper
Yes
Closure
Lace Up
Maximum Heat Rating
Not Rated
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.