24 in. Aluminum Offset Pipe Wrench
Mfr # 48-22-7182
Zoro # G6616729
product price:Â $164.97
/ea
Free Shipping & Returns
Key Features
Jaw Capacity
3 in
Handle Material
Aluminum
Handle Type
Ergonomic
Nonsparking
No
Features
Designed to Fit in Tight or Odd Spaces, Especially Overhead Pipes; Ergonomic Handle Design that Helps Prevent Fatigue and Slip; Jaw Opening Parallel to the Handle and a Narrower Hook Jaw Head; Limited Lifetime Warranty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-22-7182
Zoro #
G6616729
UPC #
045242500772
Country of Origin
China
Dimensions
Overall Length
24 in
Size
24 in.
Details
Item
Straight Pipe Wrench
Jaw Capacity
3 in
Handle Material
Aluminum
Handle Type
Ergonomic
Nonsparking
No
Features
Designed to Fit in Tight or Odd Spaces, Especially Overhead Pipes; Ergonomic Handle Design that Helps Prevent Fatigue and Slip; Jaw Opening Parallel to the Handle and a Narrower Hook Jaw Head; Limited Lifetime Warranty
Material
Steel
Jaw Material
Alloy Steel
Finish
Black Oxide
Adjustable
Manual
Jaw Texture
Serrated
Insulated
No
Tether Style
Tether Ready
Non-Magnetic
Yes
Corrosion Resistant
No
Adjustment Type
Groove
Description
Straight Pipe Wrench, Aluminum, Black Oxide, Jaw Capacity 3 in, Serrated, Overall Length 24 in, Ergonomic, Tether Ready, Insulated No, Non-Magnetic Yes, Nonsparking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.