Men's Wellington Boot, 12, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G6617313


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7876
Zoro #
G6617313
UPC #
617420115186
Country of Origin
China

Dimensions

Size
12
Width
W
Footwear Width
W
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
12

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Metatarsal Guard
No
Removable Insole
Yes
Footwear Style
Wellington Boot
Electrical Hazard Rated
Yes
Waterproof Type
Full Bootie
Puncture Resistant Insole
Yes
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Chemical Resisting Sole
No
Footwear Shank Type
Plastic
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Insole System
Removable Dual Density PU Cushion Insert
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
1.00
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Standards
ASTM 2413-11
Predominant Footwear Color
Brown
Static Dissipative
No
Footwear Construction Type
Welt
Toe Shape
Round
Last Number or Name
A7876
Insulation Type
None
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Chain Saw Cut Resistant
No
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Polyurethane
Metatarsal System
No
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily
0.50
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Low profile High surface contact
Completely Non Metallic
Yes
Conductive
No
Upper Material Description
Full Grain Leather
Max. Heat Rating
100 Degrees F
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Maximum Heat Rating
100 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Construction
Welted
Closure
Pull On
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
1
Slip-Resistance Value - Mark II - Oily
0.5
Insole Technology
Cushioned Footbed, Dual Density, Removable
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 12, Static Dissipative No, Style Number A7876, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.