Men's Wellington Boot, 8 1/2, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G6617727


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7876
Zoro #
G6617727
UPC #
617420115117
Country of Origin
China

Dimensions

Size
8 1/2
Width
W
Footwear Width
W
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
8 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Footwear Sole Pattern
Low profile High surface contact
Wide Toe Cap
Yes
Waterproof Type
Full Bootie
Insole System
Removable Dual Density PU Cushion Insert
Footwear Shank Type
Plastic
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Metatarsal System
No
Midsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Standards
ASTM 2413-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Pull On
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Puncture Resistant Insole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
1.00
Metatarsal Guard
No
Last Number or Name
A7876
Predominant Footwear Color
Brown
Chemical Resisting Sole
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Style
Wellington Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Insulation Type
None
Shank Material
Plastic
Toe Shape
Round
Max. Heat Rating
100 Degrees F
Static Dissipative
No
Non Metallic Upper
Yes
Outsole Material
Rubber
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Ninety Degree Heel
Yes
CSA Footwear Standard
Not Specified
Footwear Construction Type
Welt
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
1
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Dry
1
Construction
Welted
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.5
Toe Cap Material
Composite
Closure
Pull On
Insole Technology
Cushioned Footbed, Dual Density, Removable
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating (PRINT)
100 Degrees F
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative No, Style Number A7876, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.