Size 9-1/2 Women's Athletic Shoe Steel Work Boots, Blue (Discontinued)
- Mfr # 642905-9.5
- Zoro # G6619789
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642905-9.5
Zoro #
G6619789
UPC #
885818005900
Country of Origin
China
Dimensions
Size
9.5
Footwear Width
C
Heel Height
1 in or Greater
Height
4 in
Description
Work Boots, Metatarsal Guard No, Chemical Resisting Sole No, Color Blue, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 642905, Insulated No, Manufacturers Suggested Sole Slip Rating Not Rated, Metal Chip Resisting Sole No, Waterproof No, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.