Sunscreen, Cream, Box, Wrapped Packets
Mfr # 91068
Zoro # G6620159
product price:Â $141.99
/pk 200, $0.71/ea
Free Shipping & Returns
Key Features
Application - First Aid and Wound Care
Sunscreen
Formula
7.5% Octinoxate, 6% Oxybenzone, 5% Homosalate, 5% Octisalate
Size
0.004 oz
Form - First Aid and Wound Care
Cream
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
91068
Zoro #
G6620159
UPC #
-
Country of Origin
United States
Dimensions
Size
0.004 oz
Size - First Aid and Wound Care
0.004 oz
Details
Item
Sunscreen
Application - First Aid and Wound Care
Sunscreen
Formula
7.5% Octinoxate, 6% Oxybenzone, 5% Homosalate, 5% Octisalate
Form - First Aid and Wound Care
Cream
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
200
Includes
(200) Sunscreen Packets
Item - First Aid and Wound Care
Sunscreen
Standards
OTC
Unitized
Unitized
Concentration
Homosalate 5%, Octinoxate 7.5%, Octisalate 5%, Oxybenzone 6%
Active Ingredient
Homosalate, Octinoxate, Octisalate, Oxybenzone
Purpose
Sunscreen
Exterior Package Type
Box
SPF
30
Number of Units Included
200
Format
Lotion
Package Format
Packet
Formula Features
Oil Free, PABA Free
Description
Sunscreen, Active Ingredient Homosalate, Octinoxate, Octisalate, Oxybenzone, Format Lotion, Size 0.004 oz, Package Format Packet, Formula Features Oil Free, PABA Free, Unitized Unitized, SPF 30, Compatible Manufacturer Part Number Not Applicable, Purpose Sunscreen, Concentration Homosalate 5 Percent, Octinoxate 7.5 Percent, Octisalate 5 Percent, Oxybenzone 6 Percent, Exterior Package Type Box, Number of Units Included 200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.