Micrometer

  • Mfr # 293-352-30

  • Zoro # G6620253


product price:  $609.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in/0.001 mm
Range
152.4 to 177.8 mm, 6 in to 7 in
Spindle Material
Carbide Tipped
SPC Output
Yes
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
293-352-30
Zoro #
G6620253
UPC #
603908598886
Country of Origin
Japan

Dimensions

Battery Size
SR44
Dimension Type
Inch/Metric
Spindle Diameter
6.35 mm
Spindle Diameter1
6.35 mm

Details

Item
IP65 Digital Outside Micrometer
Resolution
0.00005 in/0.001 mm
Range
152.4 to 177.8 mm, 6 in to 7 in
Spindle Material
Carbide Tipped
SPC Output
Yes
IP Rating
IP65
Long Form Calibration Certificate
No
Anvil Material
Carbide
Minimum Measurement - Inch
6 in
Operation Type
Digital
Case Type
Plastic Case
Thimble Type
Ratchet
Coolant Resistant
Yes
Compatible Data Output Cable
Mfr. No. 05CZA662, Mfr. No.05CZA663
Functions
Automatic Power On/Off, Data Hold, Origin-Set, Zero-Setting
Minimum Measurement - mm
152.4 mm
Maximum Measurement - mm
177.8 mm
Case Included
Yes
Display Type
LCD
Maximum Measurement - Inch
7 in
Includes Battery
Yes
Data Output Type
Cabled
Accuracy
+/- 0.00005 in
Included Certification
Certificate of Inspection
Inches Measured - Maximum
7 in
Millimeters Measured - Maximum
25.4 mm
Inches Measured - Minimum
6 in
Millimeters Measured - Minimum
0 mm
Rotating Spindle
Yes
Spindle Shape
Flat
Anvil Shape
Flat Carbide Tipped
Frame Material
Iron

Description

IP65 Digital Outside Micrometer, Range 152.4 to 177.8 mm, 6 in to 7 in, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00005 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Battery Size SR44, Case Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.