Industrial Pressure Gauge, 0 to 1,000 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP609WBY

  • Zoro # G6621093


product price:  $92.49
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFP609WBY
Zoro #
G6621093
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Diameter
3.964 in
Nominal Dial Size
4 in
Manufacturer Warranty Length
5 yr
Case Depth
1.95 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Special Options
Heavy Duty
Characteristics
Protects Against Vibration and Pulsation
Calibration Certificate Included
No
Includes
Restrictor Screw
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Gauge Filled With
Glycerin
Case Color
Gray
Socket Material
Brass OT58
Case Material
304 Stainless Steel
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1)
Connection Type
MNPT
Freeze Resistant Movement
No
Over-Pressure Limit
25%
Pressure Range Type
Pressure
Pointer Material
Aluminum
Case Construction
Welded Joint
Dry Dampening Feature
None
Scale Type
Dual
Non-Sparking
No
Includes Calibration Certificate
No
Sensor Type
Bourdon Tube
Pointer Characteristics
Micrometer Adjustable
Removable Bezel
Yes
Bezel Mounting Type
Bayonet Ring
Gauge Case Liquid
Glycerin
Secondary Scale Units
kPa
Movement Material
Brass OT59
Compatible Process Media
Oil
Vibration Resistance
Liquid-Filled
Process Temperature Range
-40 Degrees to 250 Degrees F
Accuracy Scale
Full Scale
Bezel Gasket Material
Buna-N
Dial Color
Reflective Fluorescent Yellow
Accuracy Grade
ASME B40.100 Grade 1A
Includes Vent Plug
No
Pointer Color
Black
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Sensor Material
Phosphor Bronze
Includes Mounting Hardware
No
Process Connection Gender
Male
Secondary Pressure Range
0 to 7,000
Bezel Material
304 Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Dial Face Material
Aluminum
Cleaned for Oxygen Service
No
Field Fillable
No
Maximum Pressure
1,000 psi
Operating Temperature Range
-4 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Maximum
7,000 kPa
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
1,000 psi
Compatible with Brand
Universal
Case Liquid
Glycerin
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
IP Rating
IP66
NEMA Enclosure Rating
4X

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective Fluorescent Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.