This item is Discontinued.

Knapp Size 7-1/2 Men's Athletic Shoe Steel Work Boots, Black/Red K5280 7.5W

Size 7-1/2 Men's Athletic Shoe Steel Work Boots, Black/Red (Discontinued)

  • Mfr # K5280 7.5W
  • Zoro # G6621539
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K5280 7.5W
Zoro #
G6621539
UPC #
690774375307
Country of Origin
China

Dimensions

Size
7-1/2
Heel Height
Less Than 1/2 in
Height
Low
Footwear Width
W

Details

Footwear Style
Athletic Shoe
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Work Boots
Footwear Sole Pattern
Textured
Toe Type
Steel
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Waterproof Type
None
Metatarsal Guard
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Construction Type
Cemented
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof
No
Toe Shape
Round
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Better
Style Number
5280
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Completely Non Metallic
No
Insulation Type
None
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Upper Material Description
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.80
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11
Color
Black/Red
Insulation Weight
None
For Outdoor Traction
No
Oil Resisting Sole
No
Metatarsal System
No
Non Metallic Upper
No
Outsole Material
Rubber
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.61
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Static Dissipative
No

Description

Work Boots, Metatarsal Guard No, Chemical Resisting Sole No, Color Black/Red, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 5280, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole No, Waterproof No, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.