This item is Discontinued.

Knapp Size 7 Men's Athletic Shoe Steel Work Boots, Black/Red K5280 7W

Size 7 Men's Athletic Shoe Steel Work Boots, Black/Red (Discontinued)

  • Mfr # K5280 7W
  • Zoro # G6621548
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K5280 7W
Zoro #
G6621548
UPC #
690774375291
Country of Origin
China

Dimensions

Size
7
Heel Height
Less Than 1/2 in
Footwear Width
W
Height
Low

Details

Footwear Style
Athletic Shoe
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Work Boots
Toe Shape
Round
Metatarsal System
No
Waterproof
No
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11
Toe Type
Steel
Insole System
Removable
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Ninety Degree Heel
No
Standards
ASTM F2413-11
Style Number
5280
Color
Black/Red
Footwear Sole Pattern
Textured
Outsole Material
Rubber
Predominant Footwear Color
Black
Oil Resisting Sole
No
Conductive
No
Upper Material Description
Leather/Mesh
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Waterproof Type
None
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
100 Degrees F
Puncture Resistant Insole
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Static Dissipative
No
Non-Marking Sole
No
Insulation Type
None
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Weight
None
Insulated
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.61

Description

Work Boots, Metatarsal Guard No, Chemical Resisting Sole No, Color Black/Red, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 5280, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole No, Waterproof No, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.