This item is Discontinued.

Knapp Size 13 Men's Athletic Shoe Steel Work Boots, Black/Red K5280 13M

Size 13 Men's Athletic Shoe Steel Work Boots, Black/Red (Discontinued)

  • Mfr # K5280 13M
  • Zoro # G6621566
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K5280 13M
Zoro #
G6621566
UPC #
690774375253
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
Low

Details

Footwear Style
Athletic Shoe
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Work Boots
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
5280
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Outsole Material
Rubber
Insulation Weight
None
Puncture Resistant Insole
No
Standards
ASTM F2413-11
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Toe Type
Steel
Non Metallic Upper
No
Max. Heat Rating
100 Degrees F
Footwear Construction Type
Cemented
Waterproof Type
None
Footwear Sole Pattern
Textured
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Conductive
No
Completely Non Metallic
No
Oil Resisting Sole
No
Toe Shape
Round
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Metatarsal Guard
No
Insole System
Removable
Static Dissipative
No
Insulation Type
None
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.61
Color
Black/Red
Ninety Degree Heel
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Footwear Closure Type
Lace Up
Wide Toe Cap
No

Description

Work Boots, Metatarsal Guard No, Chemical Resisting Sole No, Color Black/Red, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 5280, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole No, Waterproof No, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.