This item is Discontinued.

Knapp Size 7 Men's Athletic Shoe Steel Work Boots, Black/Red K5280 7M

Size 7 Men's Athletic Shoe Steel Work Boots, Black/Red (Discontinued)

  • Mfr # K5280 7M
  • Zoro # G6621679
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K5280 7M
Zoro #
G6621679
UPC #
690774375147
Country of Origin
China

Dimensions

Size
7
Height
Low
Footwear Width
M
Heel Height
Less Than 1/2 in

Details

Footwear Style
Athletic Shoe
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Work Boots
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Static Dissipative
No
Insole System
Removable
Toe Shape
Round
Style Number
5280
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
0.61
Removable Insole
Yes
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Max. Heat Rating
100 Degrees F
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Non Metallic Upper
No
Standards
ASTM F2413-11
Ninety Degree Heel
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
For Outdoor Traction
No
Completely Non Metallic
No
Insulation Type
None
Oil Resisting Sole
No
Insulation Weight
None
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Sole Pattern
Textured
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Upper Material Description
Leather/Mesh
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Insulated
No
Conductive
No
Color
Black/Red
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Type
Steel
ASTM Footwear Class
F2413-11
Waterproof
No

Description

Work Boots, Metatarsal Guard No, Chemical Resisting Sole No, Color Black/Red, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 5280, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole No, Waterproof No, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.