Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 460V AC, Yellow

  • Mfr # NERP010SD-15 / 460v

  • Zoro # G6621946


product price:  $6,684.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP010SD-15 / 460v
Zoro #
G6621946
UPC #
-
Country of Origin
Japan

Dimensions

Min. Radius Curve
51 1/4 in
Housing Depth
8 5/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
14 13/16 in
Housing Length
24 1/2 in
Minimum Retracted Length
18 1/2 in
Controller Cord Length
11 ft
Trolley Wheel Diameter
4 1/5 in
Body Width
14 13/16 in
For Minimum Beam Height
4 3/16 in
Lifting Hook Opening Width
1 3/16 in
Mfr. Warranty Length
1 yr
Body Depth
8 5/16 in
Minimum Radius Curve
51 3/16 in
For Min. Beam Flange Width
2 9/32 in
For Max. Beam Flange Width
5 in
Body Length
24 1/2 in
Maximum Lifting Length
15 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
28/4.5 fpm
Load Capacity
2,000 lb
Min. Between Hooks
18 1/2 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Amps @ Low Volts
4.5 A
Lubrication
Oil Bath
Item
Electric Chain Hoist
Classification
H4
Control Cord
11 ft
Brake
Electromagnetic
Reeving
1
Thermal Protection
Included
Fits Beam Flange W
2-1/4 in to 5 in
Trolley Configuration
Push Trolley
Finish
Electrostatic Enamel
Clutch
Friction Clutch
Number of Speeds
2
Control
110v
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Brake Type
DC Current
Starts and Stops per Hour
120, 240
Includes Clutch
Clutch Included
Overload Protection Included
Yes
Number of Load Chains
1
Clutch Type
Friction Clutch
Includes Brake
Brake Included
Current at Min. Voltage
9.1 A
Number of Reeves
1
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Body Finish
Enamel
Maximum Lifting Capacity
2,000 lb
Duty Classification
H4
Chain Grade
Grade 80
Chain Material
Alloy Steel
Chain Finish
Nickel Plated
Headroom
18 1/2 in
Hoist IP Rating
IP55
Controls
Push Button Pendant
Minimum Lift Speed
4.5 fpm
Pendant IP Rating
IP65
Current at Max. Voltage
4.5 A
Programmable
Programmable by VFD
Lifting Hook Material
Carbon Steel
Body Material
Aluminum
Motor Horsepower
2 3/8 hp
Maximum Lift Speed
28 fpm
For Outdoor Use
Yes
Mount Type
Push Trolley
Lifting Hook Type
Swivel Hook with Safety Latch
Trolley Wheel Material
Steel
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.5 fpm, Maximum Lift Speed 28 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 460V AC, Headroom 18 1/2 in, For Minimum Beam Height 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.