Colorless Cast Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick

  • Mfr # 1UNX8

  • Zoro # G6622235


product price:  $8.99
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
0.118"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1UNX8
Zoro #
G6622235
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.118"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
12"
Thickness
0.118"
Width
12"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-26 Degrees F
Color
Colorless
Thickness Tolerance
+/-10%
Tensile Strength
10,500 psi
Plastic Properties
Abrasion Resistant, Transparent
Material Type
Abrasion Resistant
Material Color Family
Clear
Operating Temp. Range
-26 Degrees to 180 Degrees F
Plastic Grouping
Sheet Stock
Material
Acrylic
Wear Factor
Fair
Minimum Temperature
-26 Degrees F
Temperature Range
-26 Degrees to 176 Degrees F
Water Absorption Rating
Good
Water Absorption
0.3 %
Plastic Hardness
Rockwell M100
Plastic Clarity
Clear
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Fair
UV Resistant
Yes
Shape
Square
Plastic Thickness Tolerance
+/-10%
Friction Rating
Not Slippery
Tensile Strength Rating
Excellent
Impact Strength
0.4 ft-lb/in
Machinability
80 %
Plastic Hardness Rating
Hard
Grade
Enhanced Impact Strength
Maximum Adhesive Temperature
400 Degrees F
Standards
ASTM D638, UL 94
Backing Type
Acrylic Adhesive
Minimum Adhesive Temperature
-20 Degrees F
Friction Coefficient
0
Plastic Density
1.2 g/cc
Fabrication
Cast
Dielectric Strength
400 V/mil
Product Type
Plastic Sheet
Flexural Modulus
350,000 psi
Coefficient of Thermal Expansion
5 x 10^-5 in/in/ Degrees F
Static-Resistant
Not Static-Resistant
Light Transmission
92 %
FDA Compliance
21 CFR 177.1010
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Elongation
5 %
Shore Hardness
70 Shore D
Product Form
Sheet
Rockwell Hardness
95 HRM
Wear Rate
1.40 x 10^-5 cu mm/N-m
Scratch-Resistant
Scratch-Resistant

Description

Acrylic Sheet, Acrylic, Grade Enhanced Impact Strength, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,500 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0, Water Absorption 0.3 Percent, Temperature Range -26 Degrees to 176 Degrees F, Plastic Density 1.2 g/cc, Plastic Hardness Rockwell M100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.