Men's 8-Inch Work Boot, 9 EE, Steel Toe, 8 in H, Brown, 804-4378

  • Mfr # 804-4378 9EE

  • Zoro # G6622548


product price:  $295.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4378 9EE
Zoro #
G6622548
UPC #
014799881412
Country of Origin
United States

Dimensions

Size
9
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
9

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Standards
F2413-17ASTM
Predominant Footwear Color
Brown
Footwear Construction Type
Welted
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
0.63
Metatarsal System
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
0.23
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
4258
Chain Saw Cut Resistant
No
Midsole Material
Rubber
Wide Toe Cap
No
Footwear Shank Type
Fiberglass
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
0.34
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Waterproof Type
None
Insulated
No
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Conductive
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
0.23
Shank Material
Fiberglass
Puncture Resistant Insole
No
Insole System
Poron 4000 w/Memory Foam Insole & Arch Over Anti-Fatigue Mat Filler
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Upper Material Description
Leather
Max. Heat Rating
300 Degrees F
Completely Non Metallic
No
Footwear Style
8 in Work Boot
Non-Marking Sole
Yes
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.63, Dairy Tile (Oily): 0.23, Dairy Tile (Oily/Wet): 0.23, Dairy Tile (Wet): 0.34
Resists
Oils, Slips
Construction
Welted
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Toe Cap Material
Steel
Insole Material
Foam, Polyurethane
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
Shank Material (PRINT)
Fiberglass
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Foam, Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 804-4378, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.