Men's 8-Inch Work Boot, 8 1/2, Composite Toe, 8 in H, Brown, CA5589

  • Mfr # CA5589

  • Zoro # G6624088


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Style Number
CA5589
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA5589
Zoro #
G6624088
UPC #
726363661220
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
EE
Footwear Width
EE
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
8 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5589
Upper Boot Material
All Leather
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.81
Static Dissipative
No
Wide Toe Cap
No
Last Number or Name
Cathode
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.65
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Chemical Resisting Sole
No
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Midsole Material
None
Insulation Type
None
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Upper Material Description
Leather
Toe Shape
Round
Insulated
No
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Shank Material
Non-Metallic
Footwear Shank Type
Non-Metallic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Waterproof Type
Scubaliner
Conductive
No
Footwear Style
8 in Work Boot
Insole System
Removable
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Outsole Material
Rubber
Metatarsal System
No
For Outdoor Traction
Yes
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Oily
0.27
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Upper Material
Leather
Slip-Resistance Value - Mark II - Wet
0.65
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.27
Style Family
8-Inch Work Boot
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.81
All-Leather Upper
Yes
Closure
Lace Up
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.