Gas Cylinder Pallet, Cylinder Capacity 4

  • Mfr # 19C157

  • Zoro # G6624886


product price:  $691.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Capacity
4
Height
41 in
Width
33 in
Includes
Divider with Ring Handles
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19C157
Zoro #
G6624886
UPC #
190735902943
Country of Origin
China

Dimensions

Height
41 in
Width
33 in
Length
25 in
Tank Dia.
9 in
Overall Height
41 in
Overall Width
33 in
Compatible Cylinder Diameter
9 in
Fork Pocket Depth
23 1/4 in
Fork Pocket Height
3 1/2 in
Fork Pocket Width
5 7/8 in
Overall Length
25 in
Maximum Cylinder Diameter
9 in

Details

Cylinder Capacity
4
Includes
Divider with Ring Handles
Item
Gas Cylinder Pallet
Color
Gray
Finish
Powder Coated
Capacity
600 lb
Material
Steel
Fork Pocket Spacing
20 1/2 in
Load Capacity - Maximum
600 lb
Included Casters
Casters Not Included
Number of Cylinders
4
Vertical Cylinder Capacity
4
Whole Unit Load Capacity
600 lb

Description

Gas Cylinder Pallet, Number of Cylinders 4, Load Capacity - Maximum 600 lb, Included Casters Casters Not Included, Fork Pocket Height 3 1/2 in, Fork Pocket Width 5 7/8 in, Overall Length 25 in, Overall Width 33 in, Overall Height 41 in, Fork Pocket Spacing 20 1/2 in, Color Gray, Finish Powder Coated, Includes Divider with Ring Handles, Material Steel, Fork Pocket Depth 23 1/4 in, Compatible Cylinder Diameter 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.