Men's 8-Inch Work Boot, 11 1/2 D, Steel Toe, 8 in H, Brown, 804-4378

  • Mfr # 804-4378 11.5D

  • Zoro # G6625241


product price:  $295.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-4378 11.5D
Zoro #
G6625241
UPC #
014799881351
Country of Origin
United States

Dimensions

Size
11 1/2
Width
D
Height
8 in
Heel Height
1/2 in
Footwear Width
D
Overall Height
8 in
Size (PRINT)
11 1/2

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Non-Marking Sole
Yes
Footwear Style
8 in Work Boot
Upper Material Description
Leather
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Rubber
Completely Non Metallic
No
Puncture Resistant Insole
No
Max. Heat Rating
300 Degrees F
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
0.23
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Fiberglass
Last Number or Name
4258
Insulated
No
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Non Metallic Upper
No
Predominant Footwear Color
Brown
Footwear Construction Type
Welted
Waterproof Type
None
Standards
F2413-17ASTM
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
0.63
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
0.34
Satra Slip Test Results- Dairy Tile Oily Wet
0.23
Oil Resisting Sole
Yes
Static Dissipative
No
Toe Shape
Round
Footwear Shank Type
Fiberglass
Footwear Closure Type
Lace Up
Insole System
Poron 4000 w/Memory Foam Insole & Arch Over Anti-Fatigue Mat Filler
Removable Insole
Yes
Metatarsal Guard
No
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.63, Dairy Tile (Oily): 0.23, Dairy Tile (Oily/Wet): 0.23, Dairy Tile (Wet): 0.34
Toe Cap Material
Steel
Construction
Welted
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Closure
Lace Up
Insole Material
Foam, Polyurethane
Style Family
8-Inch Work Boot
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam, Polyurethane
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 804-4378, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.