Charger, Wheeled, For 6/12/24V Batteries

  • Mfr # DSR124

  • Zoro # G6627052


product price:  $596.99
/ea
Free Shipping & Returns

Key Features

Application
Battery Charging and Maintenance
Includes
(4) Cable Clamp Cleats, Memory Saver Cable
Material
Plastic
Charger Style
Wheeled
Overall Depth
16 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSR124
Zoro #
G6627052
UPC #
026666420914
Country of Origin
Mexico

Dimensions

Overall Depth
16 1/4 in
Overall Width
20 1/2 in
Cable Length
17 ft
Overall Height
33 5/8 in
AC Cord Length
9 ft
Power Cord Length
9 ft

Details

Application
Battery Charging and Maintenance
Includes
(4) Cable Clamp Cleats, Memory Saver Cable
Material
Plastic
Charger Style
Wheeled
Input Voltage
120V AC
Timer
No
Charger Function
Boosting, Charging, Maintaining
Automatic/Manual
Automatic
Item
Battery Charger
Standards
DOE
Test Feature
No
Category Type
Battery Chargers
CEC Compliant
CEC Compliant
Maintaining Amps @ Voltage
4A @ 12V
Input Amps
14.6
For Battery Voltage
6 V DC, 12 V DC, 24 V DC
Boost Amps @ Voltage
50A @ 6V, 50A @ 12V
Cold Cranking Amps @ Voltage
100A @ 12V
Portable
Yes
Cable Gauge
4 AWG
For Use With Battery Type
AGM, Deep Cycle, Gel
Charge Type
Float
Battery Charger CEC Compliant
CEC Compliant
Indoor / Outdoor
Indoor/Outdoor
Charging Amps @ Voltage
250A @ 24V, 300A @ 6V, 330A @ 12V
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Boost Current @ Voltage
50 A @ 6V, 50 A @ 12V
Housing Material
Plastic
Maintaining Current @ Voltage
4 A @ 12V
Connector Type
Alligator Clip
Indoor or Outdoor Use
Outdoor
Cable Wire Gauge
4 AWG
Timer Style
Microprocessor Controlled
Cold Cranking Current @ Voltage
100 A @ 12V
Input Current
14.6 A
Charging Current @ Voltage
30 A @ 24V, 15 A @ 6V, 15 A @ 12V
Includes Test Feature
No

Description

Battery Charger, Charger Style Wheeled, For Use With Battery Type AGM, Deep Cycle, Gel, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, 24 V DC, Boost Current @ Voltage 50 A @ 6V, 50 A @ 12V, Charging Current @ Voltage 30 A @ 24V, 15 A @ 6V, 15 A @ 12V, Maintaining Current @ Voltage 4 A @ 12V, Cable Length 17 ft, Cable Wire Gauge 4 AWG, Charge Type Float, Charger Function Boosting, Charging, Maintaining, Cold Cranking Current @ Voltage 100 A @ 12V, Connector Type Alligator Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.