Industrial Pressure Gauge, 0 to 300 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP607WBY

  • Zoro # G6627122


product price:  $92.49
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFP607WBY
Zoro #
G6627122
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 in
Case Diameter
3.964 in
Case Depth
1.95 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Calibration Certificate Included
No
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Characteristics
Protects Against Vibration and Pulsation
Case Color
Gray
Gauge Filled With
Glycerin
Includes
Restrictor Screw
Gauge Special Options
Heavy Duty
Socket Material
Brass OT58
Case Material
304 Stainless Steel
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1)
Connection Type
MNPT
Dry Dampening Feature
None
Bezel Mounting Type
Bayonet Ring
Process Temperature Range
-40 Degrees to 250 Degrees F
Sensor Type
Bourdon Tube
Cleaned for Oxygen Service
No
Pressure Gauge Type
Industrial Pressure Gauge
Over-Pressure Limit
25%
Includes Mounting Hardware
No
Movement Material
Brass OT59
Secondary Pressure Range
0 to 2,100
Non-Sparking
No
Bezel Material
304 Stainless Steel
Pointer Characteristics
Micrometer Adjustable
Pointer Color
Black
Scale Type
Dual
Bezel Gasket Material
Buna-N
Vibration Resistance
Liquid-Filled
Accuracy Scale
Full Scale
Accuracy Grade
ASME B40.100 Grade 1A
Process Connection Gender
Male
Pressure Range Type
Pressure
Gauge Case Liquid
Glycerin
Sensor Material
Phosphor Bronze
Removable Bezel
Yes
Pointer Material
Aluminum
Compatible Process Media
Oil
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Includes Vent Plug
No
Freeze Resistant Movement
No
Secondary Scale Units
kPa
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Dial Color
Reflective Fluorescent Yellow
Case Construction
Welded Joint
Field Fillable
No
Maximum Pressure
300
Operating Temperature Range
-4 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
300 psi
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
2,100 kPa
IP Rating
IP66
Compatible with Brand
Universal
Case Liquid
Glycerin
Process Media Temperature - Maximum
250 Degrees F
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective Fluorescent Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.