Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP010LD-10 / 230v

  • Zoro # G6631651


product price:  $4,475.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP010LD-10 / 230v
Zoro #
G6631651
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
24 1/8 in
Min. Radius Curve
51 1/4 in
Housing Depth
8 5/16 in
Housing Width
14 13/16 in
For Min. Beam Flange Width
2 9/32 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
18 1/2 in
For Max. Beam Flange Width
5 in
Minimum Radius Curve
51 3/16 in
Mfr. Warranty Length
1 yr
Body Depth
8 5/16 in
Body Width
14 13/16 in
Body Length
24 1/8 in
Lifting Hook Opening Width
1 3/16 in
Trolley Wheel Diameter
4 1/5 in
For Minimum Beam Height
4 3/16 in
Controller Cord Length
6 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
14/2.5 fpm
Load Capacity
2,000 lb
Min. Between Hooks
18 1/2 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Control
110v
Brake
Electromagnetic
Fits Beam Flange W
2-1/4 in to 5 in
Reeving
1
Item
Electric Chain Hoist
Clutch
Friction Clutch
Trolley Configuration
Push Trolley
Classification
H4
Control Cord
6 ft
Thermal Protection
Included
Lubrication
Oil Bath
Amps @ Low Volts
5.1 A
Number of Speeds
2
Finish
Electrostatic Enamel
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Controls
Push Button Pendant
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Duty Classification
H4
Maximum Lift Speed
14 fpm
Lifting Hook Material
Carbon Steel
Pendant IP Rating
IP65
Minimum Lift Speed
2.5 fpm
Hoist IP Rating
IP55
Brake Type
DC Current
Number of Load Chains
1
Mount Type
Push Trolley
Chain Finish
Nickel Plated
For Outdoor Use
Yes
Chain Grade
Grade 80
Starts and Stops per Hour
120, 240
Overload Protection Included
Yes
Motor Horsepower
1 1/4 hp
Current at Max. Voltage
2.7 A
Chain Material
Alloy Steel
Maximum Lifting Capacity
2,000 lb
Includes Clutch
Clutch Included
Trolley Wheel Material
Steel
Headroom
18 1/2 in
Number of Reeves
1
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Current at Min. Voltage
5.1 A
Lifting Hook Type
Swivel Hook with Safety Latch
Clutch Type
Friction Clutch
Body Finish
Enamel
Body Material
Aluminum
Programmable
Programmable by VFD
Includes Brake
Brake Included
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230V AC, Headroom 18 1/2 in, For Minimum Beam Height 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.