Write On Green Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-150-GR

  • Mfr # PS-094-150-GR

  • Zoro # G6635422


product price:  $1,258.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
Write On
Color
Green
Material
PermaSleeve(R) Polyolefin
Label Width
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS-094-150-GR
Zoro #
G6635422
UPC #
662820988441
Country of Origin
United States

Dimensions

Label Width
3/32 in
Label Height
1 1/2 in
Maximum Wire Diameter
0.08 in
Core Diameter
3 in
Minimum Wire Diameter
0.02 in

Details

Item
Precut Label Roll
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
Write On
Color
Green
Material
PermaSleeve(R) Polyolefin
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Labels per Roll
2,500
Label Material
Polyolefin
Adhesive
Non-Adhesive
Shrink Ratio
3:1
Material Properties
Heat-Shrinkable
Maximum Wire Gauge
20 AWG
Labels per Row
1
Double-Sided Printable
No
Label Finish
Matte
For Print Method
Thermal Transfer
Maximum Service Temperature
275 Degrees F
Minimum Service Temperature
-67 Degrees F
Compatible Mfr Part Number
IP-R6606, IP-R6700-WT, R6606, R6700-WT
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Minimum Wire Gauge
28 AWG
Recommended Ribbon
IP-R6606, IP-R6700-WT, R6606, R6700-WT
Material Series
B-342
Label Media Format
Precut Roll
Label Color
Green
Product Type
Sleeve Label
Label Attachment Style
Heat Shrink
Number of Labels Included
2,500
Adhesive Properties
Non-Adhesive
Ribbon Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Green, Label Finish Matte, Label Height 1 1/2 in, Label Width 3/32 in, Number of Labels Included 2,500, Compatible Mfr Part Number IP-R6606, IP-R6700-WT, R6606, R6700-WT, Compatible Grainger Part Number 30CZ92, Recommended Ribbon IP-R6606, IP-R6700-WT, R6606, R6700-WT, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.