Coffee, 0.12 oz. Net Weight, Ground, PK12
Mfr # C-1CT-12CGSS
Zoro # G6635627
product price:Â $24.19
/pk 12, $2.02/eaKey Features
Net Weight
4.8 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium/Dark
Package Weight
.4 oz
Beverage Flavor
Cerrado Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-1CT-12CGSS
Zoro #
G6635627
UPC #
-
Country of Origin
Brazil
Details
Item
Coffee
Net Weight
4.8 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium/Dark
Package Weight
.4 oz
Beverage Flavor
Cerrado Gold
Caffeine Type
Caffeinated
Beverage Format
Ground
Sub-Brand
Iron Brew
Description
Coffee, Net Weight 4.8 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium/Dark, Package Weight 0.4 oz, Sub-Brand Iron Brew, Beverage Flavor Cerrado Gold, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.