Coffee, 1.14 lb. Net Weight, Ground
Mfr # C-1CTCG
Zoro # G6635828
product price:Â $18.69
/eaKey Features
Net Weight
1 lb
Beverage Package Style
Bag
Coffee Roast/Tea Type
Medium/Dark
Package Weight
1 lb
Beverage Flavor
Cerrado Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-1CTCG
Zoro #
G6635828
UPC #
-
Country of Origin
Brazil
Details
Item
Coffee
Net Weight
1 lb
Beverage Package Style
Bag
Coffee Roast/Tea Type
Medium/Dark
Package Weight
1 lb
Beverage Flavor
Cerrado Gold
Caffeine Type
Caffeinated
Beverage Format
Ground
Sub-Brand
Iron Brew
Description
Coffee, Net Weight 1 lb, Beverage Package Style Bag, Coffee Roast/Tea Type Medium/Dark, Package Weight 1 lb, Sub-Brand Iron Brew, Beverage Flavor Cerrado Gold, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.