Padlockable Hasp Electrical Enclosures, 7.73 in H, 4.45 in D, 6 in W, 1, Fiberglass

  • Mfr # HW-J80604FCHQR

  • Zoro # G6636117


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
6 in
Nominal Height
7.73 in
Nominal Depth
4.45 in
NEMA Enclosure Rating
1
Enclosure Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW-J80604FCHQR
Zoro #
G6636117
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
6 in
Nominal Height
7.73 in
Nominal Depth
4.45 in
Usable Opening Depth
3.88 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Fiberglass
Closure Method
Padlockable Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Matte
Mounting
Wall
Cover Style
Solid
Enclosure Cover Features
Opaque
Features
External Mounting Flange, Light Weight Watertight
Includes
Accessory Hardware Bag
Interior Panel
52XC72, 52XC73 or 52XC74
Gasket
Foam
Standards
CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed
Series
J-FHPL
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Indoor
Gasket Material
Foam
Compatible Panel Model Number
HW-MP806A, HW-MP806CS, HW-MP806FG

Description

Enclosure NEMA Rating 1, Material of Enclosure Fiberglass, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlock Hasp, Finish Matte, Color Gray, Depth 4.45 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 7.73 in, Includes Accessory Hardware Bag, Interior Panel 52XC72, 52XC73 or 52XC74, Wall Mounting, Series J-FHPL, Standards CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products