This item is Discontinued.

Hubbell Stahlin Fiberglass Enclosure, 4X, Hinged HW-S28218HWW

Fiberglass Enclosure, 4X, Hinged (Discontinued)

  • Mfr # HW-S28218HWW
  • Zoro # G6637316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW-S28218HWW
Zoro #
G6637316
UPC #
-
Country of Origin
Spain

Dimensions

Height
27.72 in
Nominal Enclosure Width
21 in
Width
20.63 in
Usable Opening Depth
28.22 in
Depth
7.56 in

Details

Item - Electrical Enclosure
Enclosure
Item
Enclosure
Enclosure NEMA Rating
4X
Material of Enclosure
Fiberglass
Closure Method
Screws
Enclosure Cover Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
High Gloss
Mounting
Wall
Solid / Clear Cover
Solid
Enclosure Cover Features
Opaque
Gasket
Foam
Material
Fiberglass
IP Rating
66
Features
Light Weight Watertight
Includes
Accessory Hardware Bag
NEMA Rating
4X
Knockouts / No Knockouts
No Knockouts
Interior Panel
52XA66 or 52XA67
Standards
UL Listed, IEC, cUL, REACH and RoHS Compliant
Basic Material
Nonmetallic
Series
S-H

Description

Enclosure NEMA Rating 4X, Material of Enclosure Fiberglass, 21 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish High Gloss, Color Light Gray, Depth 7.56 in, Enclosure Cover Features Opaque, Features Light Weight Watertight, Foam Gasket, Height 27.72 in, Includes Accessory Hardware Bag, Interior Panel 52XA66 or 52XA67, IP Rating 66, Wall Mounting, Series S-H, Standards UL Listed, IEC, cUL, REACH and RoHS Compliant, Usable Opening Depth 28.22 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.