Battleplugs(R) Reusable Soft Plastic Ear Plugs, Bell Shape, 24 dB, Tan, 1 PR
Mfr # 6499
Zoro # G6638305
product price:Â $20.59
/prKey Features
Noise Reduction Rating
24 dB
Earplug Color
Tan
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Bell
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6499
Zoro #
G6638305
UPC #
092311649900
Country of Origin
United States
Dimensions
Earplug Size
L
Details
Item
Ear Plugs
Noise Reduction Rating
24 dB
Earplug Color
Tan
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Bell
Earplug Material
Soft Plastic
Pairs Per Package
1
Series
Battleplugs(R)
Cord Material - Hearing Protection
Cloth
Metal Detectable
No
Standards
ANSI S3.19-1974
Includes
(1) Pair of BattlePlugs, and Instructions, Chain, cord, Pocket-Pak(R) Duo
Green Environmental Attribute
Does Not Contain PVC
Cord Color
Black
Noise Reduction Rating NRR
24 dB
Insertion Method
Push-In
Band Color - Hearing Protection
Black
Band Material - Hearing Protection
Cloth
Earplug Pair Pack Type
Plastic Case
Earplug Packaging
Bulk Box, Wrapped Pairs
Cord Material
Cloth
Band Material
Cloth
Description
Ear Plugs, Noise Reduction Rating 24 dB, Earplug Shape Bell, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size L, Earplug Material Soft Plastic, Earplug Packaging Bulk Box, Wrapped Pairs, Earplug Pair Pack Type Plastic Case, Band Color Black, Includes (1) Pair of BattlePlugs, and Instructions, Chain, cord, Pocket-Pak(R) Duo, Series BattlePlugs(R), Cord Material Cloth, Band Material Cloth, Cord Color Black, Standards ANSI S3.19-1974, Pairs per Package 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.