Pull Station, Key Reset, Double, SPST

  • Mfr # MPSR2-S45W-GE-NYW

  • Zoro # G6638852


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Type
Double Action, Key Reset, SPST
Mounting
Surface
Height (In.)
4 3/4 in
Length (In.)
3 1/16 in
Depth (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPSR2-S45W-GE-NYW
Zoro #
G6638852
UPC #
793017006102
Country of Origin
United States

Dimensions

Height (In.)
4 3/4 in
Length (In.)
3 1/16 in
Depth (In.)
3 in
Overall Depth
3 in
Overall Height
4 3/4 in
Overall Width
3 in

Details

Item
Pull Station
Type
Double Action, Key Reset, SPST
Mounting
Surface
Standards
CSFM, UL, ULC
Ambient Temp. Limits (F)
-30 Degrees to 150 Degrees F
Finish
Red
Product Type
Pull Station
Application
Outdoor, Fire Alarm
Current Rating
10 A @ 120V AC
Marking
Fire Alarm
Body Color
Red
Mounting Style
Free-Standing
Contact Form
SPST
Operating Temperature - Maximum
150 Degrees F
Voltage Rating
120V AC
Action
Double
Operating Temperature - Minimum
-30 Degrees F

Description

Fire Alarm Pull Station, Double Action, SPST, Key Reset, Finish Red, Suface Mounting, Depth (In.) 3, Height (In.) 4-3/4, Length (In.) 3-1/16, Ambient Temp. Limits (F) -30 to 150 Degrees , Standards UL, ULC, CSFM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.