15 Amp 7-1/4 in. Electric Circular Saw

  • Mfr # PCE300

  • Zoro # G6639851


product price:  $69.79
/ea

Key Features

Voltage
120 V AC
Blade Dia.
7 1/4 in
Includes
18T Carbide Tipped Blade, Wrench
Features
Metal Guards, Shoe, Spindle Lock
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PCE300
Zoro #
G6639851
UPC #
885911479660
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
1 7/8 in
Max. Cutting Depth @ 45 Deg.
2 1/2 in
Tool Length
13 1/2 in
Depth of Cut @ 45 Deg.
1-13/16"
Cord Length
6 ft
Depth of Cut @ 90 Deg.
2-3/8"
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
13 1/2 in
Cutting Depth at 45 Degrees - Maximum
2 1/2 in
Cutting Depth at 0 Degrees - Maximum
1 7/8 in
Blade Diameter
7 1/4 in

Details

Item
Corded Circular Saw
Voltage
120 V AC
Includes
18T Carbide Tipped Blade, Wrench
Features
Metal Guards, Shoe, Spindle Lock
Blade Side
Right
Power Source
Corded
Bevel Angle Range
0 Degrees to 45 Degrees Right
Tool Weight
11 lb
Bevel Capacity
45 Degrees
Number of Conductors
2
Corded/Banded
Corded
No Load RPM
5500
Corded/Cordless
Corded
Bevel Stops
45 Degrees
Amps
15
Handle Type
Soft Grip
Shoe Material
Steel
Brake Type
None
Variable Speed
Yes
Drive Type
Direct Drive
Current
15 A
Max. Blade Speed
5,500 RPM
Arbor Shape
Round
Speed Control
Variable
Tool Series
Porter-Cable
Includes Electric Brake
No Brake
Bevel Angle - Maximum
45 Degrees
Bevel Angle - Minimum
0 Degrees
Plug Type
Two-Prong
For Workpiece Material
General Purpose
Blade Speed - Maximum
5,500 RPM

Description

Circular Saw, Power Source Corded, Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,500 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Shoe Material Steel, Drive Type Direct Drive, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 45 Degrees Right, Bevel Stops 45 Degrees , Max. Cutting Depth @ 0 Deg. 1 7/8 in, Max. Cutting Depth @ 45 Deg. 2 1/2 in, Variable Speed Yes, Tool Length 13 1/2 in, Tool Weight 11 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.