This item is Discontinued.

No Product Image Available

Cap, Screw Closure Size 28-400, PK48 (Discontinued)

  • Mfr # 240232-01
  • Zoro # G6640886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240232-01
Zoro #
G6640886
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
28-400
Labware Screw Closure Size
28-400mm
Diameter
28

Details

Item
Cap
Color
White
Labware Closure Color
White Clear
Special Features
Autoclavable
Closure Material
Polypropylene
Liner Material
Silicone
Labware Closure Liner Material
Rubber
Mouth
28mm
Labware Closure Material
Polypropylene
Shape
Round

Description

Cap, Diameter 28, Screw Closure Size 28-400, Closure Material Polypropylene, Special Features Autoclavable, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.