Zoro Homepage
This item is Discontinued.
Florsheim Size 9 Men's Dress/Casual Low Steel Work Boots, Brown FS2620-9EEE

Size 9 Men's Dress/Casual Low Steel Work Boots, Brown (Discontinued)

  • Mfr # FS2620-9EEE
  • Zoro # G6642076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS2620-9EEE
Zoro #
G6642076
UPC #
690774383821
Country of Origin
China

Dimensions

Size
9
Heel Height
Less Than 1/2 in
Footwear Width
EEE
Height
4 in

Description

Work Boots, Metatarsal Guard No, Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 2620, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.