Graduated Cylinder, 135mm H, 10mL, PK12

  • Mfr # 20022-10

  • Zoro # G6642609


product price:  $231.99
/pk 12, $19.33/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
10 mL
Graduation Subdivisions
0.2 mL
Graduation Range
0.006 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20022-10
Zoro #
G6642609
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
135 mm
Diameter
14.25 mm
Height
135mm
Labware Height - English
5 in
Body Diameter - Metric
14.25 mm

Details

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
10 mL
Graduation Subdivisions
0.2 mL
Graduation Range
0.006 oz
Glassware Class
B
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Specification
ASTM E438, Type I, Class A
Series
Volumetric Cylinder
Includes
Bumper, Single Scale
Labware Capacity - English
0.33 oz
Labware Clarity
Transparent
Special Features
Markings Made of Enamel
Labware USP Specification
Type I
Item
Graduated Cylinder
Material of Construction
Borosilicate Glass
Capacity
10ml
Labware Body Color
Clear
Class
B
Color
clear
Standards
ASTM E1272
Bumper Included
Yes
Closure Included
No
ASTM Specification
D86, D892, E1272
Maximum Graduation - English
0.33 oz
Base Shape
Hexagonal
Basic Material
Glass
Graduation Increments - English
0.0067 oz
Capacity - English
0.3 fl oz
USP Specification
Type I
Capacity - Metric
10 mL
Body Color
Clear
Body Material
Borosilicate Glass
Volumetric Calibration
To Contain (TC)
Minimum Graduation - Metric
1 mL
Clarity
Transparent
Maximum Graduation - Metric
10 mL
Graduation Increments - Metric
0.2 mL
Graduated
Yes
Sterile/Non-Sterile
Non-Sterile
Minimum Graduation - English
0.033 oz

Description

Graduated Cylinder, Capacity - Metric 10 mL, Capacity - English 0.3 fl oz, Graduation Increments - Metric 0.2 mL, Graduation Increments - English 0.0067 oz, Maximum Graduation - Metric 10 mL, Minimum Graduation - Metric 1 mL, Body Diameter - Metric 14.25 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification D86, D892, E1272, Basic Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.