Stacking Chair, 9200 Series, Vinyl Blue

  • Mfr # 9204-SV

  • Zoro # G6645904


product price:  $93.00
/ea
Free Shipping & Returns

Key Features

Seat Color
Midnight Blue
Frame Material
Steel
Cushion Thickness
2 in
Weight Capacity
500 lb
Style
Stacking Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9204-SV
Zoro #
G6645904
UPC #
604747920425
Country of Origin
China

Dimensions

Cushion Thickness
2 in
Back Height
17 in
Back Width
15 1/2 in
Overall Width
17 3/4 in
Seat Height
19 in
Seat Width
16 in
Overall Height
35 in
Seat Depth
16 in
Overall Depth
22 in
Padding Thickness
2 in
Structural Material Thickness
18 ga
Seat Height - Maximum
19 in

Details

Seat Color
Midnight Blue
Back Color
Blue
Frame Material
Steel
Weight Capacity
500 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Caster Type
Hard plastic glides
Assembled/Unassembled
Assembled
Features
(12) Stacking Bumpers
Frame Color
Silver Vein
Seat Material
Vinyl
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Back Material
Vinyl
Series
9200
Standards
ANSI/BIFMA, ASTM A513
Product Type
Stacking Chair
Assembly
Assembled
Foot Type
Glides
Back Structural Material
Vinyl
Folding
Not Foldable
Structural Material Finish
Powder Coated
Stack Capacity
8
Upholstery Material
Vinyl
Seat Structural Material
Vinyl
Stacking
Stackable
Foot Material
Plastic
Padding Material
Foam
Includes Handle
Handle Included
Includes Back
Backrest

Description

Stacking Chair, 9200 Series, Overall Height 35 in, Overall Width 17 3/4 in, Overall Depth 22 in, Seat Height 19 in, Seat Width 16 in, Seat Depth 16 in, Back Height 17 in, Back Width 15 1/2 in, Seat Color Midnight Blue, Back Color Blue, Frame Color Silver Vein, Seat Material Vinyl, Back Material Vinyl, Frame Material Steel, Assembled, Cushion Thickness 2 in, Arm Style Armless, Weight Capacity 500 lb, Caster Type Hard Plastic Glides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.