Electric Chain Hoist, 500 lb, 20 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP003S-20

  • Zoro # G6650104


product price:  $3,430.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP003S-20
Zoro #
G6650104
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
18 13/16 in
Housing Depth
6 5/8 in
Fits Beam Height
3 in
Housing Width
13 11/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
For Min. Beam Flange Width
2 1/4 in
Lifting Hook Opening Width
1 3/32 in
Mfr. Warranty Length
1 yr
Body Width
13 11/16 in
Maximum Lifting Length
20 ft
Minimum Radius Curve
43 5/16 in
Body Depth
6 5/8 in
For Max. Beam Flange Width
4 in
Trolley Wheel Diameter
3 1/5 in
Body Length
18 13/16 in
For Minimum Beam Height
3 in
Controller Cord Length
16 ft
Minimum Retracted Length
15 19/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
36 fpm
Load Capacity
500 lb
Min. Between Hooks
15 5/8 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Trolley Configuration
Push Trolley
Amps @ Low Volts
3.4 A
Classification
H4
Fits Beam Flange W
2-1/4 in to 4 in
Control
110v
Clutch
Friction Clutch
Finish
Electrostatic Enamel
Item
Electric Chain Hoist
Reeving
1
Lubrication
Oil Bath
Brake
Electromagnetic
Number of Speeds
1
Control Cord
16 ft
Thermal Protection
Included
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Programmable
Non-Programmable
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lifting Hook Material
Carbon Steel
Starts and Stops per Hour
360
Brake Type
DC Current
Number of Load Chains
1
For Outdoor Use
Yes
Controls
Push Button Pendant
Resistance Properties
Corrosion Resistant
Current at Max. Voltage
1.7 A
Body Material
Aluminum
Includes Brake
Brake Included
Chain Material
Alloy Steel
Current at Min. Voltage
3.4 A
Headroom
15 19/32 in
Fixed Lift Speed
36 fpm
Number of Reeves
1
Clutch Type
Friction Clutch
Chain Finish
Nickel Plated
Motor Horsepower
3/4 hp
Trolley Wheel Material
Steel
Overload Protection Included
Yes
Chain Grade
Grade 80
Lifting Hook Type
Swivel Hook with Safety Latch
Pendant IP Rating
IP65
Body Finish
Enamel
Duty Classification
H4
Maximum Lifting Capacity
500 lb
Mount Type
Push Trolley
Includes Clutch
Clutch Included
Hoist IP Rating
IP55
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 36 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 15 19/32 in, For Minimum Beam Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.