Colorless Cast Acrylic Sheet Stock 48" L x 48" W x 0.118" Thick

  • Mfr # 1UNV4

  • Zoro # G6651242


product price:  $52.49
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
0.118"
Plastic Width
48"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1UNV4
Zoro #
G6651242
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.118"
Plastic Width
48"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
48 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in
Length
48"
Width
48"
Thickness
0.118"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-26 Degrees F
Color
Colorless
Tensile Strength
10,500 psi
Material Color Family
Clear
Operating Temp. Range
-26 Degrees to 180 Degrees F
Plastic Grouping
Sheet Stock
Plastic Properties
Transparent
Material Type
Standard Grade
Thickness Tolerance
+/-10%
Material
Acrylic
UV Resistant
Yes
Water Absorption Rating
Good
Friction Rating
Not Slippery
Temperature Range
-26 Degrees to 180 Degrees F
Shape
Square
Minimum Temperature
-26 Degrees F
Grade
Standard
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Maximum Temperature
180 Degrees F
Machinability
80 %
Plastic Thickness Tolerance
+/-10%
Plastic Clarity
Clear
Wear Factor
Fair
Tensile Strength Rating
Excellent
Impact Strength
0.4 ft-lb/in
Maximum Adhesive Temperature
400 Degrees F
Backing Type
Acrylic Adhesive
Plastic Density
1.2 g/cc
Minimum Adhesive Temperature
-20 Degrees F
Standards
ASTM D638, UL 94
Friction Coefficient
0
Water Absorption
0.3 %
Static-Resistant
Not Static-Resistant
Flexural Modulus
350,000 psi
UV-Resistant
UV-Resistant
Product Form
Sheet
Scratch-Resistant
Scratch-Resistant
Elongation
5 %
Light Transmission
92 %
FDA Compliance
21 CFR 177.1010
Fabrication
Cast
Coefficient of Thermal Expansion
5 x 10^-5 in/in/ Degrees F
Metal Detectable
Not Metal Detectable
Dielectric Strength
400 V/mil
Shore Hardness
70 Shore D
Rockwell Hardness
95 HRM
Product Type
Plastic Sheet
Wear Rate
1.40 x 10^-5 cu mm/N-m

Description

The ZORO SELECT - 1UNV4 is a Sheet Stock, a type of plastic sheet that comes in various sizes and thicknesses. Made from Cast Acrylic material, this clear sheet has standard grade properties suitable for fabricating parts or prototypes due to its versatility and durability. It can be cut, shaped, or molded into different forms depending on the specific requirements of the project.

  • Dimensions: The nominal size of this sheet stock is 48 inches in width and length with tolerances of +/-0.250 inch for both dimensions.
  • Temperature Range: This plastic sheet is rated for operation within a temperature range from -26 Degrees to 180 Degrees F.
  • Machinability: With its machinability rating, it is compatible with being cut, shaped, or finished using industrial tools. Damage may occur if not used properly.
  • Tensile Strength: It has a tensile strength rating at 10,500 psi (pounds per square inch), which suggests that it could resist certain levels of pulling stress.
  • UV Resistant: Yes – this feature may help in reducing degradation and discoloration over time when exposed to sunlight but does not guarantee prevention.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.