Pavement Stencil, Message, Bike, 36 in Character Height, Highway Gothic Font, Polyethylene, Clear
Mfr # STL-116-73617
Zoro # G6659764
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Message
Character
Bike
Character Height
36 in
Number of Pieces
1
Overall Height
48 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STL-116-73617
Zoro #
G6659764
UPC #
815218022481
Country of Origin
United States
Dimensions
Character Height
36 in
Overall Height
48 in
Overall Width
43 in
Thickness
0.063 in
Character Width
37 in
Overall Stencil Width
43 in
Overall Stencil Height
48 in
Message or Symbol Width
38 in
Message or Symbol Height
36 in
Overall Stencil Thickness
0.063 in
Description
Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Bike, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 36 in, Message or Symbol Width 38 in, Number of Pieces 1, Overall Stencil Height 48 in, Overall Stencil Thickness 0.063 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.