Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8510
Zoro #
G6662187
UPC #
-
Country of Origin
United States
Dimensions
Tap Dimension Type
Metric
Thread Length
13.00mm
Pitch Diameter Limit
D6
Shank Dia.
4.10mm
Overall Length
63.00mm
Tap Size
M4
Details
Item
Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Material
High Speed Steel
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Standards
ANSI, DIN
Number of Pieces
1
Thread Direction
Right Hand
List Number
8510
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 63.00mm, High Speed Steel, TiCN, Right Hand, Thread Length 13.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.