Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER003SD-10 / 230v

  • Zoro # G6663072


product price:  $3,873.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER003SD-10 / 230v
Zoro #
G6663072
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
12 19/32 in
Housing Length
21 in
Housing Depth
6 5/8 in
Lifting Hook Opening Width
1 3/32 in
Minimum Retracted Length
13 13/16 in
Body Width
12 19/32 in
Body Depth
6 5/8 in
Controller Cord Length
6 ft
Body Length
21 in
Maximum Lifting Length
10 ft
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
36/6 fpm
Load Capacity
500 lb
Min. Between Hooks
13 13/16 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Trolley Configuration
Hook Mounted - No Trolley
Control
110V Push Button Control Pendant
Amps @ Low Volts
3.6 A
Clutch
Friction
Brake
Electromagnetic
Thermal Protection
Included
Hz
60
Finish
Electrostatic Enamel
Classification
H4
Reeving
1
Control Cord
6 ft
Item
Electric Chain Hoist
Lubrication
Oil Bath
Number of Speeds
2
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Chain Material
Alloy Steel
Programmable
Programmable by VFD
Minimum Lift Speed
6 fpm
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Clutch Type
Friction Clutch
Body Finish
Enamel
Resistance Properties
Corrosion Resistant, Wear Resistant
Hoist IP Rating
IP55
Chain Finish
Nickel Plated
Current at Min. Voltage
3.6 A
Current at Max. Voltage
1.8 A
Overload Protection Included
Yes
Motor Horsepower
3/4 hp
Lifting Hook Type
Swivel Hook with Safety Latch
Lifting Hook Material
Carbon Steel
Maximum Lift Speed
36 fpm
Chain Grade
Grade 80
Includes Brake
Brake Included
Number of Reeves
1
Maximum Lifting Capacity
500 lb
Body Material
Aluminum
Mount Type
Hook Mounted - No Trolley
Controls
Push Button Pendant
Duty Classification
H4
Starts and Stops per Hour
120, 240
Includes Clutch
Clutch Included
For Outdoor Use
Yes
Brake Type
DC Current
Number of Load Chains
1
Headroom
13 13/16 in
Pendant IP Rating
IP65
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 6 fpm, Maximum Lift Speed 36 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 230V AC, Headroom 13 13/16 in, For Minimum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.