Men's Hiker Boot, 10 1/2, Composite Toe, 6 in H, Brown, A7221
Mfr # A7221
Zoro # G6664907
product price:Â $102.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7221
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A7221
Zoro #
G6664907
UPC #
617420109154
Country of Origin
China
Dimensions
Size
10 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
10 1/2
Overall Height
6 in
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10 1/2, Static Dissipative No, Style Number A7221
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.