3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 2 1/4 in L
Mfr # SZ-15
Zoro # G6665635
product price:Â $21.49
/eaKey Features
Drive Size
3/8 in
Overall Length
2 1/4 in
Finish
Oiled
Tip Size
5/16 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SZ-15
Zoro #
G6665635
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
2 1/4 in
Tip Size
5/16 in
Insert Length
1 3/8 in
Socket Depth
Standard
Size
5/16"
Bit Length
1-3/8"
Details
Item
Socket Bit
Finish
Oiled
SAE or Metric
SAE
Category Type
Socket Bits
Socket Type
Hex Bit
Material
Alloy Steel
Features
With Square Drive Adapaters
Number of Points
6
Bit Style
Hex
Drive Type
Square
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert
Description
Socket Bit, Insert Length 1 3/8 in, Replaceable Insert No, Tip Size 5/16 in, Overall Length 2 1/4 in, Drive Size 3/8 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.