Web Sling, Type 3, 3 ft L, 3 in W, Polyester, Yellow

  • Mfr # EE2803DFX3

  • Zoro # G6667735


product price:  $19.79
/ea

Key Features

Sling Type
Type 3
Sling Material
Polyester
Number of Plies
2
Overall Width
3 in
Vertical Hitch Capacity
8,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EE2803DFX3
Zoro #
G6667735
UPC #
697886265878
Country of Origin
United States

Dimensions

Sling Length
3 ft
Overall Width
3 in
Eye Length
11 in
Thickness
1/8 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Polyester
Number of Plies
2
Vertical Hitch Capacity
8,800 lb
Choker Hitch Capacity
7,040 lb
Color
Yellow
Basket Hitch Capacity
17,600 lb
End Type
Flat Eye
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Wear Resistant Cover
None
Temp. Range
-60 Degrees to 200 Degrees F
Yarn Coating
Latex
Includes
Web Sling Safety Bulletin Rev 3 11
Web Grade
Heavy-Duty
Hitch Type
Basket, Choker, Vertical
Visual Indicators
Striped
Tag Features
None
Resistance Properties
Cut-Resistant
Maximum Operating Temperature
200 Degrees F
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Tag Attachment Type
Partially Sewn
Minimum Operating Temperature
-60 Degrees F

Description

Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 3 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs Not Applicable, Vertical Hitch Capacity 8,800 lb, Choker Hitch Capacity 7,040 lb, Basket Hitch Capacity 17,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.