SensaTouch 5049, Disposable Gloves, 11 mil Palm, Natural Rubber Latex, Powder-Free, XL, 50 PK, Blue

  • Mfr # 5049XL

  • Zoro # G6668501


product price:  $16.79
/pk 50, $0.34/ea

Key Features

Material
Latex
Palm Thickness
11 mil
Color
Blue
Disposable Glove Type
Chemical-Resistant, Food-Grade, Medical-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5049XL
Zoro #
G6668501
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Palm Thickness
11 mil
Size
XL
Nominal Palm Thickness
11 mil
Glove Size and Cuff Length Style
XL/Standard
Glove Length
11 1/2 in
Length
11 1/2 in
Size - Numeric
10
Size- Alpha
XL
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Latex
Color
Blue
Disposable Glove Type
Chemical-Resistant, Food-Grade, Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
SensaTouch 5049
Sterile/Non-Sterile
Non-Sterile
Blade Type
Utility
Application
General Purpose
Features
Ambidextrous, Unlined
Standards
Component Materials Comply With All Relevant Federal Regulations For Food Contact, EN374:2016 standard
Medical Glove Type
Exam
Brand and Series
MCR Safety SensaTouch 5049
Silicone-Free
Contains Silicone
Acceptable Quality Level (AQL)
1.5
Anti-Static
Anti-Static Not Included
Texture
Smooth
Accelerator-Free
Contains Accelerators
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Glove Treatments
Powder-Free
Cuff Style
Slip-On
Texture Location
Full
Lining
Unlined
Disposable Glove Grade
Medical
ISO Class
ISO 3
Extended Cuff
Extended Cuff
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Slip-On, Disposable Glove Type Chemical-Resistant, Food-Grade, Medical-Grade, Features Ambidextrous, Unlined, Latex-Free Contains Latex, Length 11 1/2 in, Material Latex, Medical Glove Type Exam, Palm Thickness 11 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products