Zoro Homepage
This item is Discontinued.
Bunting Bearings 7/16 X 5/8 X 1. Cast Bronze C96900 Sleeve Bearing TMCB071008

7/16 X 5/8 X 1. Cast Bronze C96900 Sleeve Bearing (Discontinued)

  • Mfr # TMCB071008
  • Zoro # G6668663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMCB071008
Zoro #
G6668663
UPC #
717905242816
Country of Origin
Unknown

Dimensions

Inside Dia.
7/16 in
Outside Dia.
5/8 in
Length
1 in

Details

Item
Sleeve Bearing
Material
C96900 Cast Bronze, ToughMet 3
Temp. Range (F)
-250 to +550 Degrees
Max. Pv
275,000
Number of Pieces
1
Color
Silver/Bronze

Description

Sleeve Bearing, Color Silver/Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.