Butt Hinge, Steel, Flush Mounting, 1 11/16 in Leaf W x 4 in Leaf H, Satin Brass

  • Mfr # 69825

  • Zoro # G6669253


product price:  $17.15
/ea

Key Features

Corners
Radius 1/4 in
Door Leaf Height
4 in
Door Leaf Thickness
0.13 in
Door Leaf Width
4 in
Holes per Leaf
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69825
Zoro #
G6669253
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Door Leaf Height
4 in
Door Leaf Thickness
0.13 in
Door Leaf Width
4 in
Pin Dia.
0.5 in
Frame Leaf Length
4 in
Frame Leaf Height
4 in
Frame Leaf Width
1 11/16 in
Leaf Thickness
0.13 in
Height
4 in
Width
4 in
Door Leaf Length
4 in
Door Thickness
1-3/4 in
Frame Leaf Thickness
0.13 in
Overall Width
4 in
Pin Diameter
9/16 in
Corner Radius
1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Corners
Radius 1/4 in
Finish
Satin Brass
Holes per Leaf
4
Load Capacity
150 lb
Material
Steel
Mounting
Flush
Range of Motion
270 Degrees
Features
For Flush Door/Frame/Wall Applications, For Low Frequency Doors, Where Doors are Beveled Edge on Hinge Side, Specify T4314 or T4714
Item
Butt Hinge
Ligature Resistant
No
Bearing Type
Plain
Pin Type
Barrel
Standards
ANSI/BHMA 156.7
Color
Gold
Hardware
Yes
Pin Material
Steel
Holes
With
Hand Orientation
Non-Handed
Corner Type
Square
Mounting Style
Full Mortise
Range of Motion - Maximum
270 Degrees
Includes Hardware
Hardware Included
Number of Holes per Leaf
4
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed

Description

Butt Hinge, Steel, Satin Brass Finish, 150 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 4 in Door Leaf Height, 4 in Frame Leaf Height, 4 in Door Leaf Width, 1 11/16 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, Plain Bearing Type, Radius 1/4 in Corners, Yes Hardware, Features For Flush Door/Frame/Wall Applications, For Low Frequency Doors, Where Doors are Beveled Edge on Hinge Side, Specify T4314 or T4714

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.