This item is Discontinued.

Square D Occupancy Sensor, PIR, 900 sq. ft. SLSPIP212

Occupancy Sensor, PIR, 900 sq. ft. (Discontinued)

  • Mfr # SLSPIP212
  • Zoro # G6670063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLSPIP212
Zoro #
G6670063
UPC #
785901629887
Country of Origin
United States

Details

Sensing Technology
Passive Infrared
Includes
(2) Lens
Item
Occupancy Sensor
Standards
UL and cUL Listed
Description/Special Features
Fiber Optical Port for Control, (2) Outputs
Max. Capacity @ 120VAC
1000W (HID)
Max. Capacity @ 277VAC
1000W (HID)
Coverage Angle - Motion Sensor
360 Degrees
Color
White
Lighting Technology
HID
Compatible With
HID Fixtures
Time Delay Adjustment Method
Self-Adjusting
Operating Voltage
120 to 480V AC
Maximum Coverage Area
900 sq ft
Time Delay
1 to 15 min
Maximum Operating Temperature
122 Degrees F
Installation Location
Fixture Mount
Minimum Operating Temperature
32 Degrees F

Description

High Bay Occupancy Sensor, Sensing Technology Passive Infrared, Color White, Includes (2) Lens, Lighting Technology HID, Standards UL and cUL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.